Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 535-5M-15

  • Mfr # 535-5M-15

  • Zoro # G9171225


product price: $17.29
/ea

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
HT
Pitch Length - Timing Belts
535 mm
Number of Teeth - Timing Belts
107
Pitch - Timing Belts
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535-5M-15
Zoro #
G9171225
UPC #
-
Country of Origin
Germany

Dimensions

Pitch Length - Timing Belts
535 mm
Width - Timing Belts
15 mm
Pitch Length
535 mm
Top Width
15 mm
Belt Trade Size
HTD

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
HT
Number of Teeth - Timing Belts
107
Pitch - Timing Belts
5 mm
Industry Number - Timing Belts
535-5M-15
Teeth Location - Timing Belts
Single Sided
Number of Teeth
107
Industry Number
535-5M-15
Item
Industrial Timing Belt
Temp. Range
-22 Degrees to 194 Degrees F
Cord Material
Fiberglass
Material
Neoprene
Pitch
5 mm
Tooth Location
One Side
Belt Series
HT
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
194 Degrees F
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Application
High Horsepower Applications
Tooth Shape
Curvilinear

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R) HT, Industry Number 535-5M-15, Number of Teeth 107, Pitch 5 mm, Pitch Length 535 mm, Tooth Location One Side, Top Width 15 mm, Application High Horsepower, Belt Coating Nylon, Belt Trade Size HTD, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.