Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 600-S14M-1008

  • Mfr # 600-S14M-1008 HP

  • Zoro # G805302085


product price: $155.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Top Width
60 mm
Pitch Length
1,008 mm
Industry Number
600-S14M-1008
Pitch
14 mm
Number of Teeth
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-S14M-1008 HP
Zoro #
G805302085
UPC #
649717920791
Country of Origin
Japan

Dimensions

Top Width
60 mm
Pitch Length
1,008 mm
Belt Trade Size
STS

Details

Item
Industrial Timing Belt
Industry Number
600-S14M-1008
Pitch
14 mm
Number of Teeth
72
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Tooth Shape
Modified Curvilinear
Application
Machine Tool Industry
Maximum Operating Temperature
194 Degrees F
Tooth Location
One Side
Belt Series
S14M
Reinforcing Cord Material
Fiberglass

Description

Industrial Timing Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.