Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 600DL050

  • Mfr # 600DL050G

  • Zoro # G9173483


product price: $59.19
/ea

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
L Teeth on Both Sides
Pitch Length - Timing Belts
60 in
Number of Teeth - Timing Belts
160
Pitch - Timing Belts
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600DL050G
Zoro #
G9173483
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
60 in
Width - Timing Belts
1/2 in
Pitch Length
60 in
Top Width
1/2 in
Belt Trade Size
DL

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
L Teeth on Both Sides
Number of Teeth - Timing Belts
160
Pitch - Timing Belts
3/8 in
Industry Number - Timing Belts
TP600L050
Teeth Location - Timing Belts
Double Sided
Pitch
0.375 in
Material
Neoprene
Cord Material
Fiberglass
Industry Number
600DL050
Item
Industrial Timing Belt
Temp. Range
-22 Degrees to 194 Degrees F
Number of Teeth
160
Resistance Properties
Abrasion Resistant, Grease Resistant, Heat Resistant, Moisture Resistant, Oil Resistant, Ozone Resistant, Wear Resistant
Belt Series
Dual L
Maximum Operating Temperature
194 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Tooth Location
Two Sides
Application
Printing, Textile and Packaging Machinery

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R), Industry Number 600DL050, Number of Teeth 160, Pitch 0.375 in, Pitch Length 60 in, Tooth Location Two Sides, Top Width 1/2 in, Application Printing and Copying, Textile Industry, Belt Coating Nylon, Belt Trade Size L, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.