Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 68MXL025

  • Mfr # 85MXL6.4U

  • Zoro # G9172555


product price: $1.69
/ea
Sold in multiples of 5 for $8.45

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
MXL Dust Free
Pitch Length - Timing Belts
6.8 in
Number of Teeth - Timing Belts
85
Pitch - Timing Belts
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85MXL6.4U
Zoro #
G9172555
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
6.8 in
Width - Timing Belts
1/4 in
Pitch Length
6.8 in
Top Width
1/4 in
Belt Trade Size
MXL

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
MXL Dust Free
Number of Teeth - Timing Belts
85
Pitch - Timing Belts
5/64 in
Industry Number - Timing Belts
68MXL025
Teeth Location - Timing Belts
Single Sided
Material
Polyurethane
Pitch
0.08 in
Industry Number
68MXL025
Number of Teeth
85
Temp. Range
-22 Degrees to 176 Degrees F
Cord Material
Fiberglass
Item
Industrial Timing Belt
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-22 Degrees F
Application
Appliance and Office Machine
Tooth Location
One Side
Belt Material
Polyurethane
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Series
MXL Dust Free
Resistance Properties
Oil Resistant, Ozone Resistant

Description

Timing Belt, Belt Material Polyurethane, Belt Series Synchro-Link(R), Industry Number 68MXL025, Number of Teeth 85, Pitch 0.08 in, Pitch Length 6.8 in, Tooth Location One Side, Top Width 1/4 in, Application Office Machinery, Belt Coating Polyurethane, Belt Trade Size MXL, Length Type Closed Loop, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.