Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 70MXL4.8G

  • Mfr # 70MXL4.8G

  • Zoro # G810935001


product price: $1.79
/ea
Sold in multiples of 8 for $14.32

Key Features

Standards
ARPM
Industry Number
70MXL4.8G
Number of Teeth
70
Pitch
0.08 in
Pitch Length
5.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70MXL4.8G
Zoro #
G810935001
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length
5.6 in
Top Width
3/16 in
Belt Trade Size
MXL

Details

Standards
ARPM
Industry Number
70MXL4.8G
Number of Teeth
70
Pitch
0.08 in
Item
Synchro-Link Timing Belt, 70MXL4.8G
Application
Appliance and Office Machine
Belt Material
Neoprene
Belt Series
MXL
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
194 Degrees F
Tooth Location
One Side
Resistance Properties
Heat Resistant, Oil Resistant, Shear Resistant, Wear Resistant
Tooth Shape
Trapezoidal

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R), Industry Number 70MXL4.8G, Number of Teeth 70, Pitch 0.08 in, Pitch Length 5.6 in, Tooth Location One Side, Top Width 3/16 in, Application Office Machinery, Belt Coating Nylon, Belt Trade Size MXL, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.