Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 70XL037

  • Mfr # 70XL037UG

  • Zoro # G9169956


product price: $5.19
/ea
Sold in multiples of 3 for $15.57

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
XL Dust Free
Pitch Length - Timing Belts
7 in
Number of Teeth - Timing Belts
35
Pitch - Timing Belts
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70XL037UG
Zoro #
G9169956
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
7 in
Width - Timing Belts
3/8 in
Pitch Length
7 in
Top Width
3/8 in
Belt Trade Size
XL

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
XL Dust Free
Number of Teeth - Timing Belts
35
Pitch - Timing Belts
13/64 in
Industry Number - Timing Belts
70XL037
Teeth Location - Timing Belts
Single Sided
Pitch
0.2 in
Industry Number
70XL037
Number of Teeth
35
Temp. Range
-22 Degrees to 176 Degrees F
Cord Material
Fiberglass
Item
Industrial Timing Belt
Material
Polyurethane
Tooth Location
One Side
Resistance Properties
Oil Resistant, Ozone Resistant
Belt Material
Polyurethane
Application
Appliance and Office Machine
Minimum Operating Temperature
-22 Degrees F
Belt Series
XL Dust Free
Maximum Operating Temperature
176 Degrees F
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Polyurethane, Belt Series Synchro-Link(R), Industry Number 70XL037, Number of Teeth 35, Pitch 0.2 in, Pitch Length 7 in, Tooth Location One Side, Top Width 3/8 in, Application Office Machinery, Belt Coating Polyurethane, Belt Trade Size XL, Length Type Closed Loop, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.