Zoro Homepage

Timing Belt, 720-8M-25

  • Mfr # 720-8M-25

  • Zoro # G010934941


product price: $18.29
/ea

Key Features

Pitch
8 mm
Industry Number
720-8M-25
Number of Teeth
90
Top Width
25 mm
Pitch Length
720 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720-8M-25
Zoro #
G010934941
UPC #
-
Country of Origin
China

Dimensions

Top Width
25 mm
Pitch Length
720 mm
Belt Trade Size
HTD

Details

Pitch
8 mm
Industry Number
720-8M-25
Number of Teeth
90
Item
Synchronus Timing Belt, 720-8M-25
Tooth Location
One Side
Application
High Horsepower Applications
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
194 Degrees F
Resistance Properties
Shock Resistant
Belt Series
HT
Tooth Shape
Curvilinear
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R) HT, Industry Number 720-8M-25, Number of Teeth 90, Pitch 8 mm, Pitch Length 720 mm, Tooth Location One Side, Top Width 25 mm, Application High Horsepower, Belt Coating Nylon, Belt Trade Size HTD, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.