Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 750H200

  • Mfr # 750H200G

  • Zoro # G9174025


product price: $121.47
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
H
Pitch Length - Timing Belts
75 in
Number of Teeth - Timing Belts
150
Pitch - Timing Belts
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750H200G
Zoro #
G9174025
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
75 in
Width - Timing Belts
2 in
Pitch Length
75 in
Top Width
2 in
Belt Trade Size
H

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
H
Number of Teeth - Timing Belts
150
Pitch - Timing Belts
1/2 in
Industry Number - Timing Belts
750H200
Teeth Location - Timing Belts
Single Sided
Material
Neoprene
Industry Number
750H200
Number of Teeth
150
Cord Material
Fiberglass
Temp. Range
-22 Degrees to 194 Degrees F
Pitch
0.5 in
Item
Industrial Timing Belt
Tooth Shape
Trapezoidal
Maximum Operating Temperature
194 Degrees F
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Heat Resistant, Moisture Resistant, Oil Resistant, Shear Resistant, Wear Resistant
Tooth Location
One Side
Application
Conveying and Transport, Paper Transport
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Belt Series
H

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R), Industry Number 750H200, Number of Teeth 150, Pitch 0.5 in, Pitch Length 75 in, Tooth Location One Side, Top Width 2 in, Application Conveyors, Paper Industry, Belt Coating Nylon, Belt Trade Size H, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.