Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 76XL025

  • Mfr # 76XL025G

  • Zoro # G9177708


product price: $2.69
/ea
Sold in multiples of 7 for $18.83

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
XL
Pitch Length - Timing Belts
38 in
Number of Teeth - Timing Belts
38
Pitch - Timing Belts
1/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76XL025G
Zoro #
G9177708
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
38 in
Width - Timing Belts
1/4 in
Pitch Length
7.6 in
Top Width
1/4 in
Belt Trade Size
XL

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
XL
Number of Teeth - Timing Belts
38
Pitch - Timing Belts
1/5 in
Industry Number - Timing Belts
76XL025
Teeth Location - Timing Belts
Single Sided
Material
Neoprene
Pitch
0.2 in
Cord Material
Fiberglass
Number of Teeth
38
Item
Industrial Timing Belt
Temp. Range
-22 Degrees to 194 Degrees F
Industry Number
76XL025
Belt Series
XL
Tooth Location
One Side
Belt Material
Neoprene
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Heat Resistant, Moisture Resistant, Oil Resistant, Shear Resistant, Wear Resistant
Maximum Operating Temperature
194 Degrees F
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Application
Appliance and Office Machine

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R), Industry Number 76XL025, Number of Teeth 38, Pitch 0.2 in, Pitch Length 7.6 in, Tooth Location One Side, Top Width 1/4 in, Application Office Machinery, Belt Coating Nylon, Belt Trade Size XL, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.