Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 800-S14M-3556

  • Mfr # 800-S14M-3556 HP

  • Zoro # G105302129


product price: $683.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Top Width
80 mm
Number of Teeth
254
Industry Number
800-S14M-3556
Pitch
14 mm
Pitch Length
3,556 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-S14M-3556 HP
Zoro #
G105302129
UPC #
649717922160
Country of Origin
Japan

Dimensions

Top Width
80 mm
Pitch Length
3,556 mm
Belt Trade Size
STS

Details

Number of Teeth
254
Industry Number
800-S14M-3556
Pitch
14 mm
Item
Industrial Timing Belt
Minimum Operating Temperature
-22 Degrees F
Belt Series
S14M
Belt Material
Neoprene
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Maximum Operating Temperature
194 Degrees F
Application
Machine Tool Industry
Reinforcing Cord Material
Fiberglass

Description

Industrial Timing Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.