Zoro Homepage

Timing Belt, 800-S8M-1800

  • Mfr # 800-S8M-1800 HP

  • Zoro # G005302106


product price: $268.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Pitch Length
1,800 mm
Pitch
8 mm
Top Width
80 mm
Number of Teeth
225
Industry Number
800-S8M-1800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-S8M-1800 HP
Zoro #
G005302106
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length
1,800 mm
Top Width
80 mm
Belt Trade Size
STS

Details

Pitch
8 mm
Number of Teeth
225
Industry Number
800-S8M-1800
Item
Industrial Timing Belt
Tooth Location
One Side
Belt Series
S8M
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
194 Degrees F
Tooth Shape
Modified Curvilinear
Application
Machine Tool Industry
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R) HPS, Industry Number 800-S8M-1800, Number of Teeth 225, Pitch 8 mm, Pitch Length 1,800 mm, Tooth Location One Side, Top Width 80 mm, Application Machine Tools, Belt Coating Nylon, Belt Trade Size STS, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.