Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 800H075

  • Mfr # 800H075G

  • Zoro # G9171846


product price: $32.66
/ea

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
H
Pitch Length - Timing Belts
80 in
Number of Teeth - Timing Belts
160
Pitch - Timing Belts
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800H075G
Zoro #
G9171846
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
80 in
Width - Timing Belts
3/4 in
Pitch Length
80 in
Top Width
3/4 in
Belt Trade Size
H

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
H
Number of Teeth - Timing Belts
160
Pitch - Timing Belts
1/2 in
Industry Number - Timing Belts
800H075
Teeth Location - Timing Belts
Single Sided
Material
Neoprene
Number of Teeth
160
Temp. Range
-22 Degrees to 194 Degrees F
Pitch
0.5 in
Item
Industrial Timing Belt
Industry Number
800H075
Cord Material
Fiberglass
Reinforcing Cord Material
Fiberglass
Belt Series
H
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Application
Conveying and Transport, Paper Transport
Tooth Shape
Trapezoidal
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Heat Resistant, Moisture Resistant, Oil Resistant, Shear Resistant, Wear Resistant
Tooth Location
One Side
Maximum Operating Temperature
194 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R), Industry Number 800H075, Number of Teeth 160, Pitch 0.5 in, Pitch Length 80 in, Tooth Location One Side, Top Width 3/4 in, Application Conveyors, Paper Industry, Belt Coating Nylon, Belt Trade Size H, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.