Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 88MXL025

  • Mfr # 110MXL6.4G

  • Zoro # G9173614


product price: $2.69
/ea
Sold in multiples of 6 for $16.14

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
MXL
Pitch Length - Timing Belts
8.8 in
Number of Teeth - Timing Belts
110
Pitch - Timing Belts
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110MXL6.4G
Zoro #
G9173614
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
8.8 in
Width - Timing Belts
1/4 in
Pitch Length
8.8 in
Top Width
1/4 in
Belt Trade Size
MXL

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
MXL
Number of Teeth - Timing Belts
110
Pitch - Timing Belts
5/64 in
Industry Number - Timing Belts
88MXL025
Teeth Location - Timing Belts
Single Sided
Item
Industrial Timing Belt
Pitch
0.08 in
Number of Teeth
110
Industry Number
88MXL025
Temp. Range
-22 Degrees to 194 Degrees F
Cord Material
Fiberglass
Material
Neoprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
194 Degrees F
Belt Series
MXL
Application
Office Machines, Paper Transport
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Heat Resistant, Moisture Resistant, Oil Resistant, Shear Resistant, Wear Resistant
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Tooth Location
One Side

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R), Industry Number 88MXL025, Number of Teeth 110, Pitch 0.08 in, Pitch Length 8.8 in, Tooth Location One Side, Top Width 1/4 in, Application Office Machinery, Paper Industry, Belt Coating Nylon, Belt Trade Size MXL, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.