Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 88MXL025

  • Mfr # 110MXL6.4U

  • Zoro # G9174122


product price: $1.99
/ea

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
MXL Dust Free
Pitch Length - Timing Belts
8.8 in
Number of Teeth - Timing Belts
110
Pitch - Timing Belts
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110MXL6.4U
Zoro #
G9174122
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
8.8 in
Width - Timing Belts
1/4 in
Pitch Length
8.8 in
Top Width
1/4 in
Belt Trade Size
MXL

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
MXL Dust Free
Number of Teeth - Timing Belts
110
Pitch - Timing Belts
5/64 in
Industry Number - Timing Belts
88MXL025
Teeth Location - Timing Belts
Single Sided
Pitch
0.08 in
Industry Number
88MXL025
Material
Polyurethane
Temp. Range
-22 Degrees to 176 Degrees F
Cord Material
Fiberglass
Number of Teeth
110
Item
Industrial Timing Belt
Belt Material
Polyurethane
Reinforcing Cord Material
Fiberglass
Application
Appliance and Office Machine
Belt Series
MXL Dust Free
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Tooth Shape
Trapezoidal
Resistance Properties
Oil Resistant, Ozone Resistant
Maximum Operating Temperature
176 Degrees F

Description

Industrial Timing Belt, Belt Material Polyurethane, Belt Series MXL Dust Free, Industry Number 88MXL025, Number of Teeth 110, Pitch 0.08 in, Pitch Length 8.8 in, Tooth Location One Side, Top Width 1/4 in, Application Appliance and Office Machine, Belt Trade Size MXL, Length Type Closed Loop, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant, Ozone Resistant, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.