Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 900H150

  • Mfr # 900H150G

  • Zoro # G9171672


product price: $90.29
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
H
Pitch Length - Timing Belts
90 in
Number of Teeth - Timing Belts
180
Pitch - Timing Belts
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900H150G
Zoro #
G9171672
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
90 in
Width - Timing Belts
1 1/2 in
Pitch Length
90 in
Top Width
1 1/2 in
Belt Trade Size
H

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
H
Number of Teeth - Timing Belts
180
Pitch - Timing Belts
1/2 in
Industry Number - Timing Belts
900H150
Teeth Location - Timing Belts
Single Sided
Industry Number
900H150
Material
Neoprene
Pitch
0.5 in
Number of Teeth
180
Temp. Range
-22 Degrees to 194 Degrees F
Item
Industrial Timing Belt
Cord Material
Fiberglass
Maximum Operating Temperature
194 Degrees F
Tooth Location
One Side
Belt Material
Neoprene
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Heat Resistant, Moisture Resistant, Oil Resistant, Shear Resistant, Wear Resistant
Tooth Shape
Trapezoidal
Belt Series
H
Reinforcing Cord Material
Fiberglass
Application
Conveying and Transport, Paper Transport
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R), Industry Number 900H150, Number of Teeth 180, Pitch 0.5 in, Pitch Length 90 in, Tooth Location One Side, Top Width 1 1/2 in, Application Conveyors, Paper Industry, Belt Coating Nylon, Belt Trade Size H, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.