Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 91MXL025

  • Mfr # 114MXL6.4G

  • Zoro # G9173772


product price: $2.39
/ea
Sold in multiples of 6 for $14.34

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
MXL
Pitch Length - Timing Belts
9.1 in
Number of Teeth - Timing Belts
114
Pitch - Timing Belts
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114MXL6.4G
Zoro #
G9173772
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
9.1 in
Width - Timing Belts
1/4 in
Pitch Length
9.12 in
Top Width
1/4 in
Belt Trade Size
MXL

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
MXL
Number of Teeth - Timing Belts
114
Pitch - Timing Belts
5/64 in
Industry Number - Timing Belts
91MXL025
Teeth Location - Timing Belts
Single Sided
Temp. Range
-22 Degrees to 194 Degrees F
Industry Number
91MXL025
Pitch
0.08 in
Material
Neoprene
Item
Industrial Timing Belt
Number of Teeth
114
Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Heat Resistant, Moisture Resistant, Oil Resistant, Shear Resistant, Wear Resistant
Tooth Location
One Side
Maximum Operating Temperature
194 Degrees F
Belt Material
Neoprene
Belt Series
MXL
Application
Office Machines, Paper Transport
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R), Industry Number 91MXL025, Number of Teeth 114, Pitch 0.08 in, Pitch Length 9.12 in, Tooth Location One Side, Top Width 1/4 in, Application Office Machinery, Paper Industry, Belt Coating Nylon, Belt Trade Size MXL, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.