Timing Belt, 92MXL6.4G
Mfr # 92MXL6.4G
Zoro # G510934618
product price: $1.49
/eaSold in multiples of 6 for $8.94
Key Features
Pitch
0.08 in
Top Width
1/4 in
Pitch Length
7.36 in
Industry Number
92MXL6.4G
Standards
ARPM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92MXL6.4G
Zoro #
G510934618
UPC #
-
Country of Origin
Japan
Dimensions
Top Width
1/4 in
Pitch Length
7.36 in
Belt Trade Size
MXL
Details
Pitch
0.08 in
Industry Number
92MXL6.4G
Item
Synchro-Link Timing Belt, 92MXL6.4G
Standards
ARPM
Number of Teeth
92
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Resistance Properties
Heat Resistant, Oil Resistant, Shear Resistant, Wear Resistant
Application
Appliance and Office Machine
Belt Series
MXL
Tooth Location
One Side
Belt Material
Neoprene
Maximum Operating Temperature
194 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R), Industry Number 92MXL6.4G, Number of Teeth 92, Pitch 0.08 in, Pitch Length 7.36 in, Tooth Location One Side, Top Width 1/4 in, Application Office Machinery, Belt Coating Nylon, Belt Trade Size MXL, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.