Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 960-8M-35

  • Mfr # 960-8M-35

  • Zoro # G9175678


product price: $40.69
/ea

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
HT
Pitch Length - Timing Belts
960 mm
Number of Teeth - Timing Belts
120
Pitch - Timing Belts
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960-8M-35
Zoro #
G9175678
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
960 mm
Width - Timing Belts
35 mm
Pitch Length
960 mm
Top Width
35 mm
Belt Trade Size
HTD

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
HT
Number of Teeth - Timing Belts
120
Pitch - Timing Belts
5 mm
Industry Number - Timing Belts
960-8M-35
Teeth Location - Timing Belts
Single Sided
Temp. Range
-22 Degrees to 194 Degrees F
Pitch
8 mm
Cord Material
Fiberglass
Industry Number
960-8M-35
Material
Neoprene
Item
Industrial Timing Belt
Number of Teeth
120
Tooth Location
One Side
Belt Series
HT
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Tooth Shape
Curvilinear
Maximum Operating Temperature
194 Degrees F
Application
High Horsepower Applications
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R) HT, Industry Number 960-8M-35, Number of Teeth 120, Pitch 8 mm, Pitch Length 960 mm, Tooth Location One Side, Top Width 35 mm, Application High Horsepower, Belt Coating Nylon, Belt Trade Size HTD, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.