Zoro Homepage

Timing Belt, Industry Number - Timing Belts: 230H200

  • Mfr # 230H200G

  • Zoro # G9174944


product price: $38.25
/ea

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
H
Pitch Length - Timing Belts
23 in
Number of Teeth - Timing Belts
46
Pitch - Timing Belts
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230H200G
Zoro #
G9174944
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
23 in
Width - Timing Belts
2 in
Pitch Length
23 in
Top Width
2 in
Belt Trade Size
H

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
H
Number of Teeth - Timing Belts
46
Pitch - Timing Belts
1/2 in
Industry Number - Timing Belts
230H200
Teeth Location - Timing Belts
Single Sided
Material
Neoprene
Item
Industrial Timing Belt
Industry Number
230H200
Temp. Range
-22 Degrees to 194 Degrees F
Number of Teeth
46
Pitch
0.5 in
Cord Material
Fiberglass
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
194 Degrees F
Tooth Location
One Side
Application
Conveying and Transport, Paper Transport
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Belt Series
H
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Heat Resistant, Moisture Resistant, Oil Resistant, Shear Resistant, Wear Resistant
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R), Industry Number 230H200, Number of Teeth 46, Pitch 0.5 in, Pitch Length 23 in, Tooth Location One Side, Top Width 2 in, Application Conveyors, Paper Industry, Belt Coating Nylon, Belt Trade Size H, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.