Zoro Homepage

Timing Belt, Industry Number - Timing Belts: 920-8M-20

  • Mfr # 920-8M-20

  • Zoro # G9175057


product price: $16.19
/ea

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
HT
Pitch Length - Timing Belts
920 mm
Number of Teeth - Timing Belts
115
Pitch - Timing Belts
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-8M-20
Zoro #
G9175057
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
920 mm
Width - Timing Belts
20 mm
Pitch Length
920 mm
Top Width
20 mm
Belt Trade Size
HTD

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
HT
Number of Teeth - Timing Belts
115
Pitch - Timing Belts
8 mm
Industry Number - Timing Belts
920-8M-20
Teeth Location - Timing Belts
Single Sided
Pitch
8 mm
Item
Industrial Timing Belt
Industry Number
920-8M-20
Temp. Range
-22 Degrees to 194 Degrees F
Number of Teeth
115
Material
Neoprene
Cord Material
Fiberglass
Tooth Shape
Curvilinear
Belt Series
HT
Application
High Horsepower Applications
Tooth Location
One Side
Maximum Operating Temperature
194 Degrees F
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R) HT, Industry Number 920-8M-20, Number of Teeth 115, Pitch 8 mm, Pitch Length 920 mm, Tooth Location One Side, Top Width 20 mm, Application High Horsepower, Belt Coating Nylon, Belt Trade Size HTD, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.