Zoro Homepage

Timing Belt, Pitch Length - Timing Belts: 63 in

  • Mfr # 630H100G

  • Zoro # G9173526


product price: $24.79
/ea

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
H
Pitch Length - Timing Belts
63 in
Number of Teeth - Timing Belts
126
Pitch - Timing Belts
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630H100G
Zoro #
G9173526
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
63 in
Width - Timing Belts
1 in
Pitch Length
63 in
Top Width
1 in
Belt Trade Size
H

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
H
Number of Teeth - Timing Belts
126
Pitch - Timing Belts
1/2 in
Industry Number - Timing Belts
630H100
Teeth Location - Timing Belts
Single Sided
Industry Number
630H100
Temp. Range
-22 Degrees to 194 Degrees F
Number of Teeth
126
Pitch
0.5 in
Material
Neoprene
Item
Industrial Timing Belt
Cord Material
Fiberglass
Application
Conveying and Transport, Paper Transport
Maximum Operating Temperature
194 Degrees F
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Heat Resistant, Moisture Resistant, Oil Resistant, Shear Resistant, Wear Resistant
Belt Series
H
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series H, Industry Number 630H100, Number of Teeth 126, Pitch 0.5 in, Pitch Length 63 in, Tooth Location One Side, Top Width 1 in, Application Conveyors, Paper Industry, Belt Trade Size H, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.