Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, T10-1010

  • Mfr # 50T10-1010UG

  • Zoro # G505301982


product price: $129.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Pitch Length
1,010 mm
Top Width
50 mm
Number of Teeth
101
Industry Number
T10-1010
Pitch
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50T10-1010UG
Zoro #
G505301982
UPC #
649717324506
Country of Origin
Japan

Dimensions

Pitch Length
1,010 mm
Top Width
50 mm
Belt Trade Size
T10

Details

Number of Teeth
101
Item
Industrial Timing Belt
Industry Number
T10-1010
Pitch
10 mm
Belt Series
T10
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Tooth Location
One Side
Resistance Properties
Oil Resistant, Ozone Resistant
Belt Material
Polyurethane
Application
Appliance, Office Machine
Reinforcing Cord Material
Fiberglass

Description

Industrial Timing Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.