Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, T10-1350

  • Mfr # 50T10-1350UG

  • Zoro # G405301990


product price: $162.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Number of Teeth
135
Pitch
10 mm
Top Width
50 mm
Pitch Length
1,350 mm
Industry Number
T10-1350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50T10-1350UG
Zoro #
G405301990
UPC #
649717325381
Country of Origin
Japan

Dimensions

Top Width
50 mm
Pitch Length
1,350 mm
Belt Trade Size
T10

Details

Number of Teeth
135
Item
Industrial Timing Belt
Pitch
10 mm
Industry Number
T10-1350
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
176 Degrees F
Belt Series
T10
Resistance Properties
Oil Resistant, Ozone Resistant
Tooth Shape
Trapezoidal
Tooth Location
One Side
Application
Appliance, Office Machine
Minimum Operating Temperature
-22 Degrees F
Belt Material
Polyurethane

Description

Industrial Timing Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.