Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, T10-1610

  • Mfr # 50T10-1610UG

  • Zoro # G905302008


product price: $187.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Pitch Length
1,610 mm
Pitch
10 mm
Industry Number
T10-1610
Top Width
50 mm
Number of Teeth
161
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50T10-1610UG
Zoro #
G905302008
UPC #
649717326128
Country of Origin
Japan

Dimensions

Pitch Length
1,610 mm
Top Width
50 mm
Belt Trade Size
T10

Details

Item
Industrial Timing Belt
Pitch
10 mm
Industry Number
T10-1610
Number of Teeth
161
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
176 Degrees F
Resistance Properties
Oil Resistant, Ozone Resistant
Reinforcing Cord Material
Fiberglass
Application
Appliance, Office Machine
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Material
Polyurethane
Belt Series
T10

Description

Industrial Timing Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.