Zoro Homepage

Timing Belt, T10-2250

  • Mfr # 25T10-2250UG

  • Zoro # G905301971


product price: $125.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Top Width
25 mm
Industry Number
T10-2250
Pitch Length
2,250 mm
Pitch
10 mm
Number of Teeth
225
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25T10-2250UG
Zoro #
G905301971
UPC #
649717326500
Country of Origin
Japan

Dimensions

Top Width
25 mm
Pitch Length
2,250 mm
Belt Trade Size
T10

Details

Industry Number
T10-2250
Pitch
10 mm
Item
Industrial Timing Belt
Number of Teeth
225
Tooth Location
One Side
Belt Material
Polyurethane
Maximum Operating Temperature
176 Degrees F
Belt Series
T10
Application
Appliance, Office Machine
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Resistance Properties
Oil Resistant, Ozone Resistant

Description

Industrial Timing Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.