Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, T5-270-10

  • Mfr # 10T5-270UG

  • Zoro # G9173657


product price: $11.85
/ea
Sold in multiples of 2 for $23.70

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
T5
Pitch Length - Timing Belts
270 mm
Number of Teeth - Timing Belts
54
Pitch - Timing Belts
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10T5-270UG
Zoro #
G9173657
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
270 mm
Width - Timing Belts
10 mm
Pitch Length
270 mm
Top Width
10 mm
Belt Trade Size
T5

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
T5
Number of Teeth - Timing Belts
54
Pitch - Timing Belts
5 mm
Industry Number - Timing Belts
T5-270-10
Teeth Location - Timing Belts
Single Sided
Item
Industrial Timing Belt
Temp. Range
-22 Degrees to 176 Degrees F
Industry Number
T5-270-10
Number of Teeth
54
Cord Material
Fiberglass
Pitch
5 mm
Material
Polyurethane
Belt Material
Polyurethane
Resistance Properties
Oil Resistant, Ozone Resistant
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-22 Degrees F
Belt Series
T5
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Tooth Location
One Side
Application
Appliance and Office Machine

Description

Timing Belt, Belt Material Polyurethane, Belt Series Synchro-Link(R), Industry Number T5-270-10, Number of Teeth 54, Pitch 5 mm, Pitch Length 270 mm, Tooth Location One Side, Top Width 10 mm, Application Office Machinery, Belt Coating Polyurethane, Belt Trade Size T5, Length Type Closed Loop, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.