Zoro Homepage

Timing Belt, T5-420-10

  • Mfr # 10T5-420UG

  • Zoro # G9170604


product price: $9.29
/ea

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
T5
Pitch Length - Timing Belts
420 mm
Number of Teeth - Timing Belts
84
Pitch - Timing Belts
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10T5-420UG
Zoro #
G9170604
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
420 mm
Width - Timing Belts
10 mm
Pitch Length
420 mm
Top Width
10 mm
Belt Trade Size
T5

Description

Timing Belt, Belt Material Polyurethane, Belt Series Synchro-Link(R), Industry Number T5-420-10, Number of Teeth 84, Pitch 5 mm, Pitch Length 420 mm, Tooth Location One Side, Top Width 10 mm, Application Office Machinery, Belt Coating Polyurethane, Belt Trade Size T5, Length Type Closed Loop, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.