Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TimingBelt, Synchro-Link, Neoprene, 285L050

  • Mfr # 285L050G

  • Zoro # G9170464


product price: $12.53
/ea
Sold in multiples of 2 for $25.06

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
L
Pitch Length - Timing Belts
28.5 in
Number of Teeth - Timing Belts
76
Pitch - Timing Belts
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
285L050G
Zoro #
G9170464
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
28.5 in
Width - Timing Belts
1/2 in
Pitch Length
28.5 in
Top Width
1/2 in
Belt Trade Size
L

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
L
Number of Teeth - Timing Belts
76
Pitch - Timing Belts
3/8 in
Industry Number - Timing Belts
285L050
Teeth Location - Timing Belts
Single Sided
Pitch
0.375 in
Industry Number
285L050
Item
Industrial Timing Belt
Number of Teeth
76
Temp. Range
-22 Degrees to 194 Degrees F
Material
Neoprene
Cord Material
Fiberglass
Belt Series
L
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Heat Resistant, Moisture Resistant, Oil Resistant, Shear Resistant, Wear Resistant
Tooth Location
One Side
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Maximum Operating Temperature
194 Degrees F
Application
Conveying and Transport, Paper Transport

Description

Timing Belt, Belt Material Neoprene, Belt Series L, Industry Number 285L050, Number of Teeth 76, Pitch 0.375 in, Pitch Length 28.5 in, Tooth Location One Side, Top Width 1/2 in, Application Conveyors, Paper Industry, Belt Trade Size L, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.