Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TimingBelt, Synchro-Link, Neoprene, 420L100

  • Mfr # 420L100G

  • Zoro # G9171697


product price: $23.19
/ea

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
L
Pitch Length - Timing Belts
42 in
Number of Teeth - Timing Belts
112
Pitch - Timing Belts
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420L100G
Zoro #
G9171697
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
42 in
Width - Timing Belts
1 in
Pitch Length
42 in
Top Width
1 in
Belt Trade Size
L

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
L
Number of Teeth - Timing Belts
112
Pitch - Timing Belts
3/8 in
Industry Number - Timing Belts
420L100
Teeth Location - Timing Belts
Single Sided
Cord Material
Fiberglass
Pitch
0.375 in
Number of Teeth
112
Material
Neoprene
Temp. Range
-22 Degrees to 194 Degrees F
Industry Number
420L100
Item
Industrial Timing Belt
Reinforcing Cord Material
Fiberglass
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Heat Resistant, Moisture Resistant, Oil Resistant, Shear Resistant, Wear Resistant
Maximum Operating Temperature
194 Degrees F
Application
Conveying and Transport, Paper Transport
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Belt Series
L

Description

Timing Belt, Belt Material Neoprene, Belt Series L, Industry Number 420L100, Number of Teeth 112, Pitch 0.375 in, Pitch Length 42 in, Tooth Location One Side, Top Width 1 in, Application Conveyors, Paper Industry, Belt Trade Size L, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.