Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TimingBelt, Synchro-Link, Neoprene, 450H100

  • Mfr # 450H100G

  • Zoro # G9174278


product price: $19.89
/ea

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
H
Pitch Length - Timing Belts
45 in
Number of Teeth - Timing Belts
90
Pitch - Timing Belts
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450H100G
Zoro #
G9174278
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
45 in
Width - Timing Belts
1 in
Pitch Length
45 in
Top Width
1 in
Belt Trade Size
H

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
H
Number of Teeth - Timing Belts
90
Pitch - Timing Belts
1/2 in
Industry Number - Timing Belts
450H100
Teeth Location - Timing Belts
Single Sided
Pitch
0.5 in
Temp. Range
-22 Degrees to 194 Degrees F
Item
Industrial Timing Belt
Industry Number
450H100
Cord Material
Fiberglass
Material
Neoprene
Number of Teeth
90
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Application
Conveying and Transport, Paper Transport
Reinforcing Cord Material
Fiberglass
Belt Series
H
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Heat Resistant, Moisture Resistant, Oil Resistant, Shear Resistant, Wear Resistant
Maximum Operating Temperature
194 Degrees F
Belt Material
Neoprene
Tooth Location
One Side

Description

Timing Belt, Belt Material Neoprene, Belt Series H, Industry Number 450H100, Number of Teeth 90, Pitch 0.5 in, Pitch Length 45 in, Tooth Location One Side, Top Width 1 in, Application Conveyors, Paper Industry, Belt Trade Size H, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.