Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TimingBelt, Synchro-Link, Neoprene, 60XL025

  • Mfr # 60XL025G

  • Zoro # G9170288


product price: $2.79
/ea
Sold in multiples of 6 for $16.74

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
XL
Pitch Length - Timing Belts
6 in
Number of Teeth - Timing Belts
30
Pitch - Timing Belts
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60XL025G
Zoro #
G9170288
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
6 in
Width - Timing Belts
1/4 in
Pitch Length
6 in
Top Width
1/4 in
Belt Trade Size
XL

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
XL
Number of Teeth - Timing Belts
30
Pitch - Timing Belts
13/64 in
Industry Number - Timing Belts
60XL025
Teeth Location - Timing Belts
Single Sided
Industry Number
60XL025
Item
Industrial Timing Belt
Pitch
0.2 in
Material
Neoprene
Temp. Range
-22 Degrees to 194 Degrees F
Cord Material
Fiberglass
Number of Teeth
30
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Heat Resistant, Moisture Resistant, Oil Resistant, Shear Resistant, Wear Resistant
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
194 Degrees F
Tooth Location
One Side
Belt Series
XL
Belt Material
Neoprene
Application
Appliance and Office Machine

Description

Timing Belt, Belt Material Neoprene, Belt Series XL, Industry Number 60XL025, Number of Teeth 30, Pitch 0.2 in, Pitch Length 6 in, Tooth Location One Side, Top Width 1/4 in, Application Office Machinery, Belt Trade Size XL, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.