Zoro Homepage

TimingBelt, Synchro-Link, Neoprene, 70XL037

  • Mfr # 70XL037G

  • Zoro # G9170586


product price: $4.29
/ea
Sold in multiples of 4 for $17.16

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
XL
Pitch Length - Timing Belts
7 in
Number of Teeth - Timing Belts
35
Pitch - Timing Belts
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70XL037G
Zoro #
G9170586
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
7 in
Width - Timing Belts
3/8 in
Pitch Length
7 in
Top Width
3/8 in
Belt Trade Size
XL

Description

Timing Belt, Belt Material Neoprene, Belt Series XL, Industry Number 70XL037, Number of Teeth 35, Pitch 0.2 in, Pitch Length 7 in, Tooth Location One Side, Top Width 3/8 in, Application Office Machinery, Belt Trade Size XL, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.