Zoro Homepage

TimingBelt, Synchro, Neoprene, 160XL025

  • Mfr # 160XL025G

  • Zoro # G9173718


product price: $3.69
/ea
Sold in multiples of 5 for $18.45

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
XL
Pitch Length - Timing Belts
16 in
Number of Teeth - Timing Belts
80
Pitch - Timing Belts
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160XL025G
Zoro #
G9173718
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
16 in
Width - Timing Belts
1/4 in
Pitch Length
16 in
Top Width
1/4 in
Belt Trade Size
XL

Description

Timing Belt, Belt Material Neoprene, Belt Series XL, Industry Number 160XL025, Number of Teeth 80, Pitch 0.2 in, Pitch Length 16 in, Tooth Location One Side, Top Width 1/4 in, Application Office Machinery, Belt Trade Size XL, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.