Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TimingBelt, Synchro, Neoprene, 260XL025

  • Mfr # 260XL025G

  • Zoro # G9170814


product price: $6.19
/ea
Sold in multiples of 4 for $24.76

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
XL
Pitch Length - Timing Belts
26 in
Number of Teeth - Timing Belts
130
Pitch - Timing Belts
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260XL025G
Zoro #
G9170814
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
26 in
Width - Timing Belts
1/4 in
Pitch Length
26 in
Top Width
1/4 in
Belt Trade Size
XL

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
XL
Number of Teeth - Timing Belts
130
Pitch - Timing Belts
13/64 in
Industry Number - Timing Belts
260XL025
Teeth Location - Timing Belts
Single Sided
Industry Number
260XL025
Number of Teeth
130
Cord Material
Fiberglass
Pitch
0.2 in
Material
Neoprene
Item
Industrial Timing Belt
Temp. Range
-22 Degrees to 194 Degrees F
Belt Material
Neoprene
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Heat Resistant, Moisture Resistant, Oil Resistant, Shear Resistant, Wear Resistant
Belt Series
XL
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Maximum Operating Temperature
194 Degrees F
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Application
Appliance and Office Machine

Description

Timing Belt, Belt Material Neoprene, Belt Series XL, Industry Number 260XL025, Number of Teeth 130, Pitch 0.2 in, Pitch Length 26 in, Tooth Location One Side, Top Width 1/4 in, Application Office Machinery, Belt Trade Size XL, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.