Zoro Homepage

TimingBelt, SynchroHT, Neoprene, 1280-8M-50

  • Mfr # 1280-8M-50

  • Zoro # G9173273


product price: $59.49
/ea

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
HT
Pitch Length - Timing Belts
1,280 mm
Number of Teeth - Timing Belts
160
Pitch - Timing Belts
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1280-8M-50
Zoro #
G9173273
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
1,280 mm
Width - Timing Belts
50 mm
Pitch Length
1,280 mm
Top Width
50 mm
Belt Trade Size
HTD

Description

Timing Belt, Belt Material Neoprene, Belt Series HT, Industry Number 1280-8M-50, Number of Teeth 160, Pitch 8 mm, Pitch Length 1,280 mm, Tooth Location One Side, Top Width 50 mm, Application High Horsepower, Belt Trade Size HTD, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.