Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TimingBelt, SynchroHT, Neoprene, 960-8M-50

  • Mfr # 960-8M-50

  • Zoro # G9170805


product price: $106.90
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
HT
Pitch Length - Timing Belts
960 mm
Number of Teeth - Timing Belts
120
Pitch - Timing Belts
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960-8M-50
Zoro #
G9170805
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
960 mm
Width - Timing Belts
50 mm
Pitch Length
960 mm
Top Width
50 mm
Belt Trade Size
HTD

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
HT
Number of Teeth - Timing Belts
120
Pitch - Timing Belts
8 mm
Industry Number - Timing Belts
960-8M-50
Teeth Location - Timing Belts
Single Sided
Number of Teeth
120
Material
Neoprene
Pitch
8 mm
Item
Industrial Timing Belt
Industry Number
960-8M-50
Cord Material
Fiberglass
Temp. Range
-22 Degrees to 194 Degrees F
Application
High Horsepower Applications
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Maximum Operating Temperature
194 Degrees F
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Curvilinear
Belt Series
HT

Description

Timing Belt, Belt Material Neoprene, Belt Series HT, Industry Number 960-8M-50, Number of Teeth 120, Pitch 8 mm, Pitch Length 960 mm, Tooth Location One Side, Top Width 50 mm, Application High Horsepower, Belt Trade Size HTD, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.