Shop BANDO
See all product information
Create Account
V-Belt, B, B, 21/32 in Top Width
- Mfr # Sunrope B Fastener Single
- Zoro # G305302004
product price:Â
$
2.89
/ea
Sold in multiples of 4 for
$11.56
Key Features
V-Belt Type
Classical
V-Belt Section
B
Industry Number
B
Top Width
21/32 in
Thickness
15/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Sunrope B Fastener Single
- Zoro #
- G305302004
- UPC #
- 649717475611
- Country of Origin
- Japan
- Item
- V-Belt
- V-Belt Type
- Classical
- V-Belt Section
- B
- Industry Number
- B
- Application
- Factory Machinery, Farm Equipment, HVAC Drives, Power Tools
- Resistance Properties
- Wear Resistant
- For Belt Material
- Steel
- Compatible with Series
- B
- Color
- Silver
- Fastener Type
- Rigid
- Plate Material
- Steel
- Compatible Series
- B
- Wire Color
- Silver
- For Use With
- B
Dimensions
- Top Width
- 21/32 in
- Thickness
- 15/32 in
- For Minimum Pulley Pitch Diameter
- 6 in
- Belt Trade Size
- B
- Overall Width
- 0.6563 in
- Overall Length
- 2 7/8 in
- Wire Rope Length
- 2 7/8 in
- Length
- 2 7/8 in
Description
V Belt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.