Shop BANDO
See all product information
Create Account
V-Belt, Metric V, SPB3750, SPB, SBR, 3785 mm, 16-mm Top Width
- Mfr # SPB3750
- Zoro # G3905322
product price:Â
$
81.95
/ea
Key Features
V-Belt Type
Metric
Belt Series
Metric V
V-Belt Section
SPB
Number of Ribs
1
Top Width
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPB3750
- Zoro #
- G3905322
- UPC #
- 64971738915
- Country of Origin
- Indonesia
- Item
- V-Belt
- V-Belt Type
- Metric
- Belt Series
- Metric V
- V-Belt Section
- SPB
- Industry Number
- SPB3750
- Number of Ribs
- 1
- Material
- SBR
- Temp. Range
- -34 Degrees to 60 Degrees F
- Groove Angle
- 40 Degrees
- Construction
- Banded
- Core Cord
- Polyester
Dimensions
- Top Width
- 16 mm
- Thickness
- 13 mm
- Outside Length
- 3785 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.