Shop BANDO
See all product information
Create Account
V-Belt, Power King, C106, C, SBR, 110 in, 0.88 in Top Width
Mfr # C106
Zoro # G3847618
product price:Â
$
43.99
/ea
Key Features
V-Belt Type
Classical
Belt Series
Power King
V-Belt Section
C
Industry Number
C106
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C106
- Zoro #
- G3847618
- UPC #
- 64971736691
- Country of Origin
- Thailand
- Item
- V-Belt
- V-Belt Type
- Classical
- Belt Series
- Power King
- V-Belt Section
- C
- Industry Number
- C106
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM
- Construction
- Banded
- Groove Angle
- 40 Degrees
- Core Cord
- Polyester