Shop BANDO
See all product information
Create Account
V-Belt, Power King, C62, C, SBR, 66 in, 0.88 in Top Width
Mfr # C62
Zoro # G3826618
product price:Â
$
26.45
/ea
Key Features
V-Belt Type
Classical
Belt Series
Power King
V-Belt Section
C
Industry Number
C62
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C62
- Zoro #
- G3826618
- UPC #
- 64971736647
- Country of Origin
- Thailand
Dimensions
- Top Width
- 0.88 in
- Thickness
- 0.53 in
- Outside Length
- 66 in
Details
- Item
- V-Belt
- V-Belt Type
- Classical
- Belt Series
- Power King
- V-Belt Section
- C
- Industry Number
- C62
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM
- Construction
- Banded
- Groove Angle
- 37 Degrees
- Core Cord
- Polyester
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov