Shop BANDO
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
V-Belt, Power King, D330, D, SBR Blend, 8458 mm, 1-1/4 in Top Width
- Mfr # D330
- Zoro # G3834668
product price:Â
$
274.99
/ea
Key Features
V-Belt Section
D
Number of Ribs
1
Top Width
1-1/4 in
Thickness
3/4 in
Outside Length
8458 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D330
- Zoro #
- G3834668
- UPC #
- 64971736948
- Country of Origin
- Indonesia
Dimensions
- Top Width
- 1-1/4 in
- Thickness
- 3/4 in
- Outside Length
- 8458 mm
Details
- Item
- V-Belt
- V-Belt Section
- D
- Number of Ribs
- 1
- Material
- SBR Blend
- Temp. Range
- -22 Degrees to 140 Degrees F
- Construction
- Banded
- Groove Angle
- 40 Degrees
- Core Cord
- Polyester
- Standards
- ARPM
- Reinforcing Cord Material
- Polyester
- Belt Series
- Power King
- Industry Number
- D330
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.