Shop BANDO
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
V-Belt, Rib Ace, 1980M, M, 198 in, 8-9/64 in Top Width
- Mfr # 1980M22
- Zoro # G105302419
product price:Â
$
2,030.99
/ea
Key Features
Belt Series
Rib Ace
V-Belt Section
M
Industry Number
1980M
Number of Ribs
22
Top Width
8-9/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1980M22
- Zoro #
- G105302419
- UPC #
- 649717379544
- Country of Origin
- France
- Item
- V-Belt
- Belt Series
- Rib Ace
- V-Belt Section
- M
- Industry Number
- 1980M
- Number of Ribs
- 22
- Reinforcing Cord Material
- Polyester
- Belt Material
- Rubber Compound
- Number of Bands
- 22
- Application
- Exercise Equipment, Machine Tools
- Edge Construction
- Wrapped
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Dimensions
- Top Width
- 8-9/64 in
- Thickness
- 0.47 in
- Outside Length
- 198 in
- Belt Trade Size
- M
- For Minimum Pulley Pitch Diameter
- 198 in
- Nominal Length
- 201 in
Description
V Belt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.