V-Belt, Rib Ace, 430J8, J, 43 in, 47/64 in Top Width
- Mfr # 430J8
- Zoro # G310935020
product price:Â
$
14.69
/ea
Key Features
Belt Series
Rib Ace
V-Belt Section
J
Number of Ribs
8
Top Width
47/64 in
Thickness
0.156 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 430J8
- Zoro #
- G310935020
- UPC #
- -
- Country of Origin
- France
- Item
- V-Belt
- Belt Series
- Rib Ace
- V-Belt Section
- J
- Industry Number
- 430J8
- Number of Ribs
- 8
- Number of Bands
- 8
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Dimensions
- Top Width
- 47/64 in
- Thickness
- 0.156 in
- Outside Length
- 43 in
- Belt Trade Size
- J
- Nominal Length
- 46 in
Description
V-Belt, Industry Number 430J8, Number of Bands 8, Outside Length 43 in, Thickness 0.156 in, Top Width 47/64 in, Belt Trade Size J, V-Belt Type V-Ribbed, Belt Series Ace
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.