Shop BANDO
See all product information
Create Account
V-Belt, Rib Ace, 470J, J, 47 in, 1-27/32 in Top Width
- Mfr # 470J20
- Zoro # G505302309
product price:Â
$
32.39
/ea
Key Features
Belt Series
Rib Ace
V-Belt Section
J
Number of Ribs
20
Top Width
1-27/32 in
Thickness
0.16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 470J20
- Zoro #
- G505302309
- UPC #
- 649717375591
- Country of Origin
- France
- Item
- V-Belt
- Belt Series
- Rib Ace
- V-Belt Section
- J
- Industry Number
- 470J
- Number of Ribs
- 20
- Reinforcing Cord Material
- Polyester
- Edge Construction
- Wrapped
- Belt Material
- Rubber Compound
- Application
- Exercise Equipment, Machine Tools
- Number of Bands
- 20
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Dimensions
- Top Width
- 1-27/32 in
- Thickness
- 0.16 in
- Outside Length
- 47 in
- For Minimum Pulley Pitch Diameter
- 47 in
- Belt Trade Size
- J
- Nominal Length
- 50 in
Description
V Belt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.