Shop BANDO
See all product information
Create Account
V-Belt, Rib Ace, 490J, J, 49 in, 59/64 in Top Width
- Mfr # 490J10
- Zoro # G105302327
product price:Â
$
19.29
/ea
Key Features
Belt Series
Rib Ace
V-Belt Section
J
Number of Ribs
10
Top Width
59/64 in
Thickness
0.16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 490J10
- Zoro #
- G105302327
- UPC #
- 649717375799
- Country of Origin
- France
- Item
- V-Belt
- Belt Series
- Rib Ace
- V-Belt Section
- J
- Industry Number
- 490J
- Number of Ribs
- 10
- Reinforcing Cord Material
- Polyester
- Application
- Exercise Equipment, Machine Tools
- Belt Material
- Rubber Compound
- Edge Construction
- Wrapped
- Number of Bands
- 10
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Dimensions
- Top Width
- 59/64 in
- Thickness
- 0.16 in
- Outside Length
- 49 in
- For Minimum Pulley Pitch Diameter
- 49 in
- Belt Trade Size
- J
- Nominal Length
- 52 in
Description
V Belt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.