Shop BANDO
See all product information
Create Account
V-Belt, SunRope, M (3L), M, 164 ft, 25/64 in Top Width
- Mfr # SUNROPE M/3L CUT
- Zoro # G305302424
product price:Â
$
4.39
/ea
Sold in multiples of 2 for
$8.78
Key Features
Belt Series
SunRope
V-Belt Section
M
Industry Number
M (3L)
Number of Ribs
1
Top Width
25/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUNROPE M/3L CUT
- Zoro #
- G305302424
- UPC #
- 649717474416
- Country of Origin
- Japan
- Item
- V-Belt
- Belt Series
- SunRope
- V-Belt Section
- M
- Industry Number
- M (3L)
- Number of Ribs
- 1
- Application
- Heavy Industry, Agricultural Industry, HVAC, Power Tools
- Resistance Properties
- Wear-Resistant
- Number of Bands
- 1
- Belt Material
- Rubber Compound
- Edge Construction
- Wrapped
Dimensions
- Top Width
- 25/64 in
- Thickness
- 0.27 in
- Outside Length
- 164 ft
- Belt Trade Size
- 3L
- For Minimum Pulley Pitch Diameter
- 3 in
Description
V Belt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.