Zoro Homepage

1-1/2 Female Dry Mate

  • Mfr # DM150D

  • Zoro # G0648755


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
100 psi
Features
Cannot Be Uncoupled in Open Position, Easy to Use, Economical, Lightweight, Minimal Fluid Spillage, Reduces Risk of Exposure, Spillage Data- 1 1/2 in Dash - 2 ml, Unrestricted 1 1/2 in Flow, Wide Range of Chemical Resistance
Temp. Range
-20 Degrees to 150 Degrees F
Body Seal Material
FKM
Body Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM150D
Zoro #
G0648755
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in
Overall Length
4.44 in
Handle Length
4.38 in
Handle Height
3.56 in
Connection Size - Side 2
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in

Details

Item
Manual Two-Way Ball Valve
Max. Pressure
100 psi
Features
Cannot Be Uncoupled in Open Position, Easy to Use, Economical, Lightweight, Minimal Fluid Spillage, Reduces Risk of Exposure, Spillage Data- 1 1/2 in Dash - 2 ml, Unrestricted 1 1/2 in Flow, Wide Range of Chemical Resistance
Temp. Range
-20 Degrees to 150 Degrees F
Body Seal Material
FKM
Body Material
Polypropylene
Seat Material
PTFE
Body Style
Female
Connection Type
FNPT
Handle Type
Lever
Valve Construction
Two-Piece
Color - Valve Handle
Yellow
Coefficient of Volume (Cv)
Not Available
Operating Temperature - Maximum
150 Degrees F
Valve Ways
2-Way
Ball Port Style
Full Port
For Media
Corrosive Chemicals, Water
Ball Material
Polypropylene
Maximum Pressure - Operating
100 psi
Operating Temperature - Minimum
-20 Degrees F
Handle Material
Polypropylene
Vented Ball Valve
Non-Vented
Vacuum Service Rating
Not Available
Connection Gender - Side 2
Female
Stem Type
Not Available
Seal Material
FKM
Maximum Pressure - Steam
Not Rated
Connection Type - Side 1
NPT
Handle - Locking
Locking
Connection Type - Side 2
NPT
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 1
Female
Stem Material
Polypropylene
Valve Body Style
Straight

Description

Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Corrosive Chemicals, Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 100 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Available, Ball Material Polypropylene, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.