Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 1/2 " T-BOLT HOSE CLAMP

  • Mfr # TC181

  • Zoro # G421829850


product price: $8.15
/ea
Sold in multiples of 10 for $81.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC181
Zoro #
G421829850
UPC #
791206011708
Country of Origin
United States

Description

11/2 In. T-BOLT HOSE CLAMP, Bolt Material Stainless Steel, Clamp Band Material Stainless Steel, Clamp Band Material Grade 300, Clamp Band Width 0.75 in, Clamp Maximum Inside Diameter 2.12 in, For Pipe Size 1 1/4 in, For Port Type Full, Standard, For Use With Not Applicable, Includes Nut, Inside Height 2 in, Install Torque 50 to 80 in-lb, Maximum Torque 75 in-lb, Product Type Clamp, Standards Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.