Zoro Homepage

1" Hose Mender Barb

  • Mfr # HM100

  • Zoro # G3630755


product price: $1.99
/ea
Sold in multiples of 10 for $19.90

Key Features

Fitting Connection Type
Hose Barb x Hose Barb
Basic Pipe Fitting Shape
Insert
Body Material
Polypropylene
Connection Type
Barb
Temp. Range
-20 Degrees to 150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM100
Zoro #
G3630755
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1"
Barb Size
1"

Details

Item
Hose Mender Barb
Fitting Connection Type
Hose Barb x Hose Barb
Basic Pipe Fitting Shape
Insert
Body Material
Polypropylene
Connection Type
Barb
Temp. Range
-20 Degrees to 150 Degrees F
Color
Black
Specific Pipe Fitting Shape
Mender
Pipe Fitting Schedule/Class
Schedule 80
Fitting Schedule/Class
Schedule 80

Description

Hose Mender Barb, Temp. Range -20 Degrees to 150 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.