1/2" Barbed x 1/4" MNPT Adapter
Mfr # HB025-050
Zoro # G0478773
product price: $4.35
/eaKey Features
Fitting Material
Polypropylene x Polypropylene
For Hose I.D.
1/2 in
Fitting Connection Type
Hose Barb x NPT
Fitting Size
1/2 in x 1/4 in
Hose Fitting A Connection Type
Hose Barb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HB025-050
Zoro #
G0478773
UPC #
791206003901
Country of Origin
United States
Dimensions
Fitting Size
1/2 in x 1/4 in
Hose Fitting A Size
1/2 in
Hose Fitting B Size
1/4 in
Barb Size
1/2 in
Tube Size
1/2"
Thread Size
1/4 in
Pipe Size (Fittings)
1/4"
Pipe Size
1/4"
Hex Head Size
5/8 in
Description
Barbed Hose Fitting, For Hose I.D. 1/2 in, Rigid, Fitting Shape Straight, Fitting Material Polypropylene x Polypropylene, Hex Head Size 5/8 in, Vacuum Rating Not Rated, Hex, Barb Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 1/4 in, Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.